Shop All Bath Tubs
Kingston Brass
VBT7D663013NB1 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Polished Chrome, Cast iron
Mfr # VBT7D663013NB1
Zoro # G0864335
product price: $1,570.37
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,570.37
Free 30-Day Returns
Key Features
- Length 66"
- Width 30"
- Color Black/White/Polished Chrome
- Material Cast iron
- Height 19.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VBT7D663013NB1
- Zoro # G0864335
- UPC # 663370546525
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66" |
Width | 30" |
Height | 19.13" |
Details
Item | VBT7D663013NB1 66" Double Ended Clawfoot |
Color | Black/White/Polished Chrome |
Material | Cast iron |
Drain Location | Center |
Description
VBT7D663013NB1 66 In. Double Ended Clawfoot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0020)
- REED WEB STRAP 92250 (SW24AS)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1703)
- WESTBRASS Air Gap Kit W/ Standard Brass Cap in Polished Nickel (D200-05)
- KINGSTON BRASS VBT7D663013NB8 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Brushed Nickel, Cast iron (VBT7D663013NB8)
- KINGSTON BRASS VCTND723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron (VCTND723224)
- KINGSTON BRASS VTAP603220CL 60" Acrylic Alcove Tub with, 60" L, 2.75" W, White, Acrylic (VTAP603220CL)
- KINGSTON BRASS VTAP663222L 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222L)
- KINGSTON BRASS VTAP603022R 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022R)
- KINGSTON BRASS VBT7D7231NC8 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Brushed Nickel, Cast iron (VBT7D7231NC8)
- KOHLER Stargaze Fs 60 Bath With Bask (24011-W1-0)
- Kingston Brass Bath Tubs