Shop All Handles, Levers & Controls
Kingston Brass
Valve & Trim Only, Polished Chrome
Mfr # KBSV8651
Zoro # G3086635
product price: $200.23
/ea
Free Shipping & Returns
$200.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Finish Polished Chrome
- Material Brass
- Mounting Type Wall Mount
- Number of Handles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBSV8651
- Zoro # G3086635
- UPC # 663370224553
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Item Height (Inch) | 7.5 |
Item Length (Inch) | 7 |
Item Width (Inch) | 2.94 |
Description
Add refinement and charm to your bathroom with this tub and shower faucet's simple design. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1121-0, 60" L, 30" W (1121-0)
- DIXON Adapter, 2 x 1-1/2 In, 250 psi, Aluminum (2015-F-AL)
- DIXON MSeries ARO Plug ST, 1/4", FemaleNPTF, 1/4" (M2F2)
- AMERICAN FILTER CO AFC Brand AFC-RF-S4, Compatible to Samsung HAF-QIN/EXP Refrigerator Water Filters (1PK) Made by AFC (HAF-QIN/EXP-AFC-RF-S4-1-94043)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- KINGSTON BRASS KS1108PKX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108PKX)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- KINGSTON BRASS KS1108BEX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108BEX)
- KINGSTON BRASS CCK1141PX Clawfoot Tub Package with Porcelain Cross Handles (CCK1141PX)
- KOHLER Handle Bonnet (1085787-CP)
- Kingston Brass Handles, Levers & Controls