Shop All Shower & Bathtub Parts
Kingston Brass
Valve Trim Kit Only, Polished Chrome
Mfr # KS511C
Zoro # G907967212
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Type Shower Trim Kits
- Finish Polished Chrome
- Includes Valve Trim Kit
- Width (In.) 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS511C
- Zoro # G907967212
- UPC # 663370177477
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 6.75 |
Height (In.) | 4 |
Length | 6.75 |
Details
Mounting Type | Wall Mount |
Type | Shower Trim Kits |
Finish | Polished Chrome |
Includes | Valve Trim Kit |
Material | Brass |
Description
Add refinement and charm to your bathroom with The Kingston Brass singlehandle tub and shower valve trim only, without spout and handle The traditional design will upgrade any classic space for an optimum bathing experience Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Toilet Flange, Red, Cast Iron, 4" (42255)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 3/4 In Out (31500069007000 CC)
- ZORO SELECT 304 Stainless Steel Tee, 3/8 in x 3/8 in x 3/8 in Fitting Pipe Size, Class 150 (40TE111N038)
- WOHLER Power Supply, Universal 3 Prong (53648)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Brushed Nickel (K153A8)
- KINGSTON BRASS 17" Rain Drop Shower Arm, Antique Brass (K117A3)
- KINGSTON BRASS Vintage Shower Riser And Wall Support, Chrome (CCR601)
- KINGSTON BRASS Claremont 12" Shower Arm, Brushed Brass (K117A7)
- KINGSTON BRASS FLEURO8 Heavy Duty Round Solid Cast Brass Shower Flange (FLEURO8)
- KINGSTON BRASS CC461 Single Offset Bath Supply (CC461)
- GROHE Euphoria Euphoria 260 Headshower 6, 6L (26456000)
- Kingston Brass Shower & Bathtub Parts