Shop All Kitchen Sinks
Kingston Brass
Undermount Double Bowl Kitchen Sink, Brushed
Mfr # GKUD32194
Zoro # G107967197
product price: $241.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$241.99
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Finish Brushed
- Weight 8.66
- Includes Sink;Mounting Hardware
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKUD32194
- Zoro # G107967197
- UPC # 663370314261
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 18.5 |
Height | 4.5 |
Length | 32.25 |
Details
Mounting Type | Undermount |
Finish | Brushed |
Weight | 8.66 |
Includes | Sink;Mounting Hardware |
Material | Stainless Steel |
ADA Compliant | No |
Description
The Loft collection brings forth bold design and smooth lines, enhancing your contemporarily styled home For an easytoclean kitchen, undermount sink installations allow users to wipe crumbs straight from the counter top to the bowl The Loft Undermount Double Bowl Kitchen Sink in particular, is constructed from high quality 304 grade rustresistant stainless steel The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced Perfect for organizing, separate fruits and vegetables that need washing from dirty dishes, or allow dishes to dry on one half and be washed on the other with the provided double bowl Undermount kitchen sinks will surpass all expectations for both functionality and form in your modern kitchen
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Street Elbow, 1/2" Male x 1/2" Female NPT (STL04-04)
- NIBCO Pipe Tee, 1 x 34 in, CPVC, SCH 40 Schedule (T00203C)
- ERIE Vt2222 1/2" Npt. 2-Way Valve (VT2222)
- ALPHA FRY Solder No Lead 95/5 8Oz (23955)
- KINGSTON BRASS Stainless Steel Undermount Single Bowl Kitchen Sink, Brushed (GKUS18157)
- KINGSTON BRASS 22 Ceramic Wall Mount Single Bowl Utility Sink, White (GPKWS221820)
- KINGSTON BRASS 33Inch Cast Iron Double Bowl DropIn Kitchen Sink, 4Hole, White (GT33229D4)
- NANTUCKET SINKS 33-inch Undermount Granite Composite Sink in Truffle (PR3320-TR-UM)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650PD)
- BLANCO Precis Medium Single Undermount Cafe Brn, Undermount Mount, 0 Hole (515653)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH12FB)
- Kingston Brass Kitchen Sinks