Shop All Bathtub and Shower Faucet Combo
Kingston Brass
TwoHandle Tub and Shower Faucet, Matte Black
Mfr # KB8240NFL
Zoro # G607965327
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Width 8.0
- Length 72.0
- Height 7.13
- Weight 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8240NFL
- Zoro # G607965327
- UPC # 196507000800
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8.0 |
Length | 72.0 |
Height | 7.13 |
Details
Material | Brass;Plastic |
Weight | 5.5 |
Finish | Matte Black |
Description
The juxtaposition of sleek design and traditional curves come together in this tub and shower faucet for a truly alluring design Complete with easytoturn lever handles, an optimum bathing experience awaits Enjoy the sturdy brass construction and premium finish for a fixture that will last for years to come Internal valve hardware is included for your use
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cross, Socket x MNPT, 1 in Pipe Size (421A010)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 1/2" MNPT - 2" L (ZUSA-PF-1278)
- WATTS Watts 0794096 - LFRK 909 CK1 2 1/2 - 3" 1st Check Complete (794096)
- SLOAN Flush Relief Valve, Rubber, For Use With Regal Flush Valves, 3.5 gpf (A38A)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- LARSEN SUPPLY CO Larsen Supply S-1123-3 Mixet 0623 Tub & Shower Stem Cartridge (657124)
- Kingston Brass Bathtub Faucets & Accessories