Shop All Widespread Bathroom Faucets
Kingston Brass
Two-Hndle 3-Hole Deck Mnted Wide Bathroom Faucet W/ Plastic Pop-Up, Blk
Mfr # KB1970TX
Zoro # G3063620
product price: $279.47
/ea
Free Shipping & Returns
$279.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Weight 9.55
- Features Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 5-7-16" spout clearance, 6-7/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1970TX
- Zoro # G3063620
- UPC # 663370723308
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 6.5 |
Length | 11.06 |
Width | 8.06 |
Item Height (Inch) | 6.5 |
Item Length (Inch) | 11.06 |
Item Width (Inch) | 8.06 |
Description
The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with pop-up drain and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-12-PC)
- KOHLER Handle, Cross (1011053-AF)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Glass Hinge, 2 1/4x4, Beveled, Satin Nickel (SHR-H4BV 15)
- KURIYAMA Tubing, 20 psi at 70F, 50 ft., Shore A: 73 (K010-2024X50)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB961KL)
- KINGSTON BRASS KS1162PL 8" Widespread Bathroom Faucet, Polished Brass (KS1162PL)
- KINGSTON BRASS FSC8939DKL Kaiser Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (FSC8939DKL)
- KINGSTON BRASS KS2980BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Black (KS2980BEX)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome/Polished Brass (KS2964)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Brushed Nickel (KB7978BL)
- KINGSTON BRASS KB915BL Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (KB915BL)
- Kingston Brass Widespread Bathroom Faucets