Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Two-Handle Tub and Shower Faucet, Polished Nickel
Mfr # KB246PN
Zoro # G104245007
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Polished Nickel
- Width 8
- Length 72
- Height 7.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB246PN
- Zoro # G104245007
- UPC # 196507001975
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8 |
Length | 72 |
Height | 7.38 |
Details
Material | Brass |
Color | Polished Nickel |
Weight | 5.48 |
Finish | Polished Nickel |
Includes | Faucet; Mounting Hardware |
Features | Solid brass construction, Duraseal washerless cartridge, Wall mount installation, 1/2"-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 4-13/16" tub spout reach, Dual lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Description
The timeless appeal of this tub and shower faucet's sleek and simple design transforms any bathroom into a destination location. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 1-1/4 in Pipe Size (435012)
- STEEL & OBRIEN 4" x 2" Tri-Clamp Eccentric Reducer - 9-1/8" Long 316SS (32-14MP-4X2-316)
- LEGEND VALVE 1" BRONZE TEE NO LEAD (310-105NL)
- APOLLO VALVES 1/2" Sweat Brass Ball Valve Inline (94ALF-203-01A)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310P)
- Kingston Brass Bathtub Faucets & Accessories