Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Two-Handle Tub and Shower Faucet, Matte Black
Mfr # KB141MB
Zoro # G604245132
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Matte Black
- Width 8
- Length 7.38
- Height 3.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB141MB
- Zoro # G604245132
- UPC # 196507009131
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8 |
Length | 7.38 |
Height | 3.13 |
Details
Material | Brass |
Color | Matte Black |
Weight | 4.41 |
Finish | Matte Black |
Includes | Faucet;Mounting Hardware |
Features | Solid brass construction, 1/4 turn washerless cartridge, Wall mount installation, 1/2"-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 4-13/16" tub spout reach, Dual knob handles, Corrosion-resistant finish, Designed for long-lasting durability |
Description
Manifest the often understated beauty of simplicity with this tub and shower faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. Complete with easy-to-turn wrist blade handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BC)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/2" Pipe Size 10 PK (6AZD3)
- ZORO SELECT 4" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10 (4381009660)
- SPEAKMAN O-Ring, RPG49-0126 (RPG49-0126)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB8631FLT)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310P)
- Kingston Brass Bathtub Faucets & Accessories