Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Two-Handle Tub and Shower Faucet, Brushed Brass
Mfr # KBX8147CKL
Zoro # G304245005
original price:
$304.05
8% off
new price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Color Brushed Brass
- Width 13.13
- Length 7.13
- Height 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8147CKL
- Zoro # G304245005
- UPC # 196507006697
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 13.13 |
Length | 7.13 |
Height | 5.5 |
Details
Material | Brass;Plastic |
Color | Brushed Brass |
Weight | 5.53 |
Finish | Brushed Brass |
Includes | Faucet; Mounting Hardware |
Features | Solid brass ABS construction, Non-metallic adjustable showerhead, Duraseal washerless cartridge, Wall mount installation, 1/2"-14 NPT inlet connection, 7.0 GPM/26.5 LPM tub spout water flow rate at 80 PSI, 1.8 GPM/6.8 LPM shower head flow rate at 80 PSI, 5" tub spout reach, 3-3/16" diameter shower head, Dual lever handles meet ADA guidelines, Corrosion-resistant finish |
Description
This tub and shower faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black neoprene accents. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2AH8JKABCP)
- LEGEND VALVE 3/8" GALVANIZED 45 ELBOW (352-022)
- ZURN (K) (-4F) 2.2GPM VR FEMALE LAMINAR OUTLET, 3/4-27 F (WHITE) (G62621)
- ZORO SELECT Water Heater Element, 11-3/4"L, 240V, 4500W (60065)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount (KB1634T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661PL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB8631FLT)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- JONES STEPHENS Jones Stephens 1559092 Oil Rubbed Bronze Transitional Shower Faucet with Trim (1559092)
- Kingston Brass Bathtub and Shower Faucet Combo