Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Two-Handle Tub and Shower Faucet, Brushed Brass
Mfr # KB247AKL
Zoro # G304245012
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Brass
- Width 8
- Length 72
- Height 7.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB247AKL
- Zoro # G304245012
- UPC # 196507000886
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8 |
Length | 72 |
Height | 7.38 |
Details
Material | Brass |
Color | Brushed Brass |
Weight | 5 |
Finish | Brushed Brass |
Features | Solid brass construction, Duraseal washerless cartridge, Wall mount installation, 1/2"-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 4-13/16" tub spout reach, Dual lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Includes | Faucet; Mounting Hardware |
Description
Crafted in commendation to English nobility, the simplistic design yet subtle details of this tub and shower faucet will upgrade your bathroom space. The black porcelain features subtly manifest regality and elegance. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline (7010210)
- LEGEND VALVE 2" SS304 UNION (404-148)
- SLOAN Diaphragm Kit A1043A Dual Filter Diaphragm Kit 0.5 GPF (3301504)
- HYDROMAXX 1.5"x100Ft Flexible Corrugated Orange PVC Split Tubing Wire Loom (OPVCS0112100)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531NML)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- Kingston Brass Bathtub and Shower Faucet Combo