Shop All Single Handle Bathroom Faucets
Kingston Brass
Two-Handle Single-Hole Bathroom Faucet with Push Pop-Up, Oil Rubbed Bronze
Mfr # KS2295DX
Zoro # G504245027
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Oil Rubbed Bronze
- Width 6.5
- Length 4
- Height 11.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2295DX
- Zoro # G504245027
- UPC # 663370889820
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6.5 |
Length | 4 |
Height | 11.25 |
Details
Material | Brass |
Color | Oil Rubbed Bronze |
Weight | 7.09 |
Finish | Oil Rubbed Bronze |
Includes | Faucet; Mounting Hardware; Pop-Up Drain |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, Top handle controls water flow volume, Bottom handle controls temperature, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 11-1/4" spout height, 6-3/4" spout clearance, 6-1/2" spout reach, Includes matching finish push-up pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability |
Description
The Brancusi faucet in Kingston Brass's Cosntantine collection is designed to make a bold statement. The unique vertical stacked handle design allows for independent control of temperature and flow in a compact, single hole form factor. The top handle controls flow volume while the bottom handle controls temperature through a ceramic disc cartridge. The clean lines and arced J-spout create a powerful contemporary silhouette without sacrificing utility. Solid brass construction and high grade oil rubbed bronze finish assure the longevity of your fixture. Includes finish match pop-up drain to perfectly coordinate your bathroom.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. FNPT x 18 in. CSST Water Heater Connector with Ball Valve (EPXCSST18BV)
- SHOWER-WARE ADA Apex Shower (456BADA-W)
- THRIFCO PLUMBING 1/8 X 2 1/2 Stainless Steel Nipple, Packaged (9019063)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38003)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222DL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222CTL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Brushed Brass (LSF8223DL)
- KINGSTON BRASS Single-Handle Bathroom Faucet with Push Pop-Up, Oil Rubbed Bronze (KS3545RKX)
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- LARSEN SUPPLY CO Larsen Supply HC-170 Valley Clear Old Style Single Lever Shower & Lavatory Faucet Handle (655496)
- Kingston Brass Bathroom Sink Faucets & Accessories