Shop All Utility Sink Faucets
Kingston Brass
Two Handle, 4" Centerset Laundry Faucet, Chrome
Mfr # KB2471NDL
Zoro # G3934762
product price: $68.22
/ea
$68.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sidespray false
- Number of Handles 2
- Installation Type Deck Mount
- Faucet Holes 2
- Spout Flow Rate (GPM) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB2471NDL
- Zoro # G3934762
- UPC # 663370183119
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Item Length (Inch) | 5.75 |
Item Width (Inch) | 4.5 |
Item Height (Inch) | 1.88 |
Description
Distinguished by its expressive artistry and embodied by the unique arching silhouettes of the spouts and flat, ergonomic levers, the NuvoFusion Collection is reputable for its chic fashion. The NuvoFusion Laundry Faucet and its sturdy brass construction, drip-free washerless cartridge, are guaranteed to glamorize your home. A maximum water flow rate of 4 GPM will aid in faster washing. The dual handles allow for precise temperature control meeting ADA guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 1"x24"x25' Roll Ceramic Insulation 8lb 2300F (2300.cfb.8lb.1x24x25x1)
- NIBCO Solder Pressure Adapters, Copper (9024951)
- LEGEND VALVE 3/4" GALVANIZED 45 ELBOW (352-024C)
- LEGEND VALVE 1" T4410NL PAK x MIP 1/4 BEND (313-325NL)
- KINGSTON BRASS KB481 Laundry Faucet ADA Handle, Polished Chrome (KB481)
- KINGSTON BRASS Laundry Tray Faucet, Brushed Nickel (KB471SN)
- KINGSTON BRASS KS373ORB Kingston Two Handle Wall Mount Laundry Faucet, Oil Rubbed Brnz (KS373ORB)
- KINGSTON BRASS KS373C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS373C)
- KINGSTON BRASS KF471 Laundry Faucet, Polished Chrome (KF471)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB470)
- BK RESOURCES Optiflow Heavy Duty Faucet, 8" Swing Spout, 8" O.C. Splash Mount (BKF-8-G)
- Kingston Brass Utility Sink Faucets