Shop All Bar Sink Faucets
Kingston Brass
Two Handle, 4" Centerset Bar Faucet, Chrome
Mfr # KB2491YL
Zoro # G3940676
product price: $48.07
/ea
$48.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Max Deck Thickness 1.25
- Theme Traditional
- Pullout Spray false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB2491YL
- Zoro # G3940676
- UPC # 663370326264
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Item Height (Inch) | 11 |
Item Length (Inch) | 6.38 |
Item Width (Inch) | 4.75 |
Description
Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Rough Brass, Sensor, Water Closet Royal 152-1.6 11-12 3/4 Ldim Ess (3451611)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 160 (83110)
- PROLINE 3/4 In. C Forged Brass Compression Ball Valve (107-024NL)
- VIEGA Viega ProPress XL reducer, 4" x 2-1/2" (20725)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze (KB2495YL)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- Kingston Brass Kitchen Faucets & Accessories