Shop All Clawfoot Bathtub Faucets
Kingston Brass
Tub Wall Mount Clawfoot Tub Faucet with Hand Shower, Antique Brass
Mfr # KS229PXAB
Zoro # G504244983
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 2-7/8" to 15-1/2", 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 9-7/8" spout reach, Includes hand shower with 59" hose, Elegant porcelain cross handles, Back flow preventer for anti-siphon, For tub wall mount installation
- Width 9.88
- Color Antique Brass
- Material Brass
- Height 9.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS229PXAB
- Zoro # G504244983
- UPC # 663370988486
- Country of Origin Taiwan, Province of China
- Category Clawfoot Bathtub Faucets
Dimensions
Width | 9.88 |
Height | 9.19 |
Length | 9 |
Details
Features | Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 2-7/8" to 15-1/2", 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 9-7/8" spout reach, Includes hand shower with 59" hose, Elegant porcelain cross handles, Back flow preventer for anti-siphon, For tub wall mount installation |
Color | Antique Brass |
Material | Brass |
Weight | 9.7 |
Finish | Antique Brass |
Includes | Faucet; Mounting Hardware |
Description
Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium antique brass finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product. Hand shower with porcelain handle and 59-inch hose.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77958-4A-BL)
- BINKS Strainer (149-278)
- COLDER Elbow Insert, Acetal, Shut-Off, Barbed (PMCD2304)
- INTERSTATE PNEUMATICS Brass 6 PK (FP44X-D6)
- KINGSTON BRASS Tub Faucet Body, Polished Brass, Wall (CC2662)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (AE305T5)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Brass, Tub Wall Mount (CCK265PB)
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS288SB)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (AE558T1)
- KINGSTON BRASS KS3231PX Deck Mount Clawfoot Tub Faucet, Polished Chrome (KS3231PX)
- AQUA VINTAGE AE8400DL Deck Mount Clawfoot Tub Faucet, Matte Black (AE8400DL)
- Kingston Brass Bathtub Faucets & Accessories