Shop All Tub Spouts
Kingston Brass
Tub Spout, Polished Chrome, Wall
Mfr # KB8691DLLST
Zoro # G0851823
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
- Material Brass
- Mounting Type Wall Mount
- Number of Holes 1
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8691DLLST
- Zoro # G0851823
- UPC # 663370097850
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Width | 6-1/4" |
Depth | 2-5/8" |
Item Width (Inch) | 6.25 |
Item Length (Inch) | 72 |
Item Height (Inch) | 2.63 |
Description
KB8691DLLST Pressure Balance Valve Trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Valve, 100 psi, 1/2 MNPT x 3/4 FNPT (560DC1M1A1-100)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-TT)
- VIEGA Adapter (90640)
- ZORO SELECT 1/2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-082)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Polished Brass (K188A2)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Oil Rubbed Bronze (K189A5)
- KINGSTON BRASS Diverter, Tub Spout, Oil Rubbed Bronze (K188E5)
- KINGSTON BRASS 5-1/4", Tub Spout, Oil Rubbed Bronze (K187A5)
- KINGSTON BRASS Non-Diverter, Tub Spout, Polished Chrome (K187E1)
- KINGSTON BRASS KB631ET Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Chrm (KB631ET)
- PLUMB PAK BATHTUB SPOUT 8""H (PP825-32)
- Kingston Brass Tub Spouts