Shop All Bathtub Fillers
Kingston Brass
Tub Filler, Polished Chrome, Deck
Mfr # KSK2361PXTR
Zoro # G3929774
product price: $221.00
/ea
Free Shipping & Returns
$221.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handshower, Hose
- Features Glistening Elegance To Your Bathroom Ensemble, Solid Brass Construction, Transfer Valve Set
- Flow Rate 1.8 gpm
- Mounting Type Deck
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSK2361PXTR
- Zoro # G3929774
- UPC # 663370108235
- Country of Origin Taiwan, Province of China
- Category Bathtub Fillers
Dimensions
Height | Handshower: 8" |
Width | Handshower: 1-13/16", Valve: 3-1/16" |
Depth | Handshower: 1-13/16", Hose: 59", Valve: 2-3/8" |
Details
Includes | Handshower, Hose |
Item | Tub Filler |
Features | Glistening Elegance To Your Bathroom Ensemble, Solid Brass Construction, Transfer Valve Set |
Flow Rate | 1.8 gpm |
Mounting Type | Deck |
ADA Compliant | No |
Finish | Polished Chrome |
Connection | 3/4" IPS Inlet |
Material | Solid Brass |
Description
Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The polished chrome finish of this particular set will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Tank, Flush 1.0/1.6 gal., White (K-3569-0)
- AMERICAN STANDARD 1.0 gpf, Manual Flush Valve, 3/4" IPS Inlet (6145101.002)
- BLUEVUE Leak-Proof Overflow Gasket (BVT-2BR)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 1" (4307001160)
- KINGSTON BRASS Tub Filler, Polished Chrome, Deck (KSK2361AXTR)
- DELTA Lahara Roman Tub with Handshower Trim (T4738-SS)
- WHITEHAUS Freestanding 34" Sgl Lvr Tub Filler W/ Integrated Diverter Valve And H (WHT8868S-C)
- ROHL Arcana Exposed Wall Mount Tub Filler (AC7X-APC)
- DELTA Ara Floor Mount Tub Filler With Handshower (T4767-BLFL)
- ALFI BRAND Polished Chrome Deck Mount Tub Filler W/ Hand Held Showerhead (AB2503-PC)
- DELTA Trinsic Roman Tub with Hand Shower Trim (T4759-CZ)
- Kingston Brass Bathtub Faucets & Accessories