Shop All Roman Bathub Faucets
Kingston Brass
Tub Filler Faucet, Polished Brass, Deck
Mfr # KSK3332NLTR
Zoro # G3922327
product price: $253.50
/ea
Free Shipping & Returns
$253.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Handle Style: Lever
- Flow Rate 1.8 gpm
- Mounting Type Deck
- Number of Holes 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSK3332NLTR
- Zoro # G3922327
- UPC # 663370108297
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 8" |
Width | Lever: 3-1/16" |
Depth | 5-5/8" |
Details
Item | Tub Filler Faucet |
Features | Handle Style: Lever |
Flow Rate | 1.8 gpm |
Mounting Type | Deck |
Number of Holes | 1 |
ADA Compliant | Yes |
Connection | 3/4" IPS |
Finish | Polished Brass |
Description
Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The polished brass finish of this particular set will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Zinc-Plated (R0T51315-PP)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-3-4)
- APOLLO BY TMG 1 in. x 1 in. CPVC CTS Slip Stainless Steel FPT Adapter (CPVCFA1)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 1/2" (4307000856)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KB8361NFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (T2759-SS)
- Kingston Brass Bathtub Faucets & Accessories