Shop All Tub Spouts
Kingston Brass
Tub and Shower Valve Only, Polished Brass
Mfr # KB36320V
Zoro # G3746444
product price: $110.18
/ea
Free Shipping & Returns
$110.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Mounting Type Wall Mount
- Theme Traditional
- ADA Compliant true
- Drain Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB36320V
- Zoro # G3746444
- UPC # 663370087172
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Item Height (Inch) | 4 |
Item Length (Inch) | 5.13 |
Item Width (Inch) | 4.88 |
Details
Item | Rough-In Shower Valve |
Material | Brass |
Mounting Type | Wall Mount |
Finish | Polished Brass |
Theme | Traditional |
ADA Compliant | true |
Drain Included | No |
CEC Certified | false |
Pullout Spray | false |
Handshower Flow Rate (GPM) | 0 |
UPC/CUPC Certified | true |
Low Lead Compliant | false |
Item Weight (lbs) | 3.31 |
Handshower Included | No |
DOE Certified | false |
Showerhead Included | No |
Spout Flow Rate (GPM) | 0 |
Prop 65 Label | true |
Showerhead Flow Rate (GPM) | 0 |
Hose Included | false |
Sidespray | false |
Description
With a Kingston Brass rough-in valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience. In the case of leaks or maintenance, this valve features shut-off stops, which will allow you to stop the flow of water to the connecting shower with the turn of a screwdriver. As an added benefit, this valve is pressure balanced to prevent spikes in water temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1886-060)
- DANCO Metal Woodford Frost Proof Sillcock Wheel Handle, 3Pk (740904)
- DELTA Universal Shwring Comp H2Okinetic 3S Slide Bar Hand Shower MB (51799-BL)
- ZORO SELECT 3/4" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-108)
- KINGSTON BRASS Plumbing Parts Valve For KB2635 KB3635, Oil Rubbed Bronze (KB3635V)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve, Polished Brass (KB652V)
- KINGSTON BRASS Heritage, Tub Spout, Polished Brass (K1887A2)
- KINGSTON BRASS Diverter, Tub Spout, Oil Rubbed Bronze (K188E5)
- KINGSTON BRASS Tub Spout, Polished Chrome, Wall (KB8691DLLST)
- KINGSTON BRASS KB2631MLTSO Shower Trim Only W/out Tub Spout, Polished Chrome (KB2631MLTSO)
- SPEAKMAN 1/2" Tub Spout Diverter 5-7/16", Brushed Nickel (S-1562-BN)
- Kingston Brass Tub Spouts