Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Nickel, Wall Mount
Mfr # KBX8146ZX
Zoro # G3109139
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Material Brass;Zinc Alloy;Plastic
- Color Polished Nickel
- Features High quality brass and zinc alloy construction, Non-metallic adjustable showerhead, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability
- Length 7.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8146ZX
- Zoro # G3109139
- UPC # 663370764189
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Length | 7.31 |
Height | 72 |
Width | 8 |
Depth | Spout: 5-1/2" |
Face Dia. | Shower: 3-3/16", Spout: 1-11/16" |
Item Length (Inch) | 7.31 |
Item Width (Inch) | 8 |
Item Height (Inch) | 72 |
Description
Integrating eclectic style in your home is easy with this tub and shower faucet's classical design. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street 90 deg, 4", 150,316, Thrd Heavy (4381037110)
- ZORO SELECT Push and Pull Drain Stopper, Silver (35255)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, Carbon Steel (SH6200-PP)
- LEGRIS Push-to-Connect Union Tee, 14mm Tube Size, Nylon, Black, 10 PK (3104 14 00)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241LL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8148DX)
- Kingston Brass Bathtub Faucets & Accessories