Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Nickel, Wall Mount
Mfr # KBX8146EFL
Zoro # G3106409
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Material Brass;Zinc Alloy;Plastic
- Color Polished Nickel
- Features High quality brass and zinc alloy construction, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
- Length 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KBX8146EFL
- Zoro # G3106409
- UPC # 663370764172
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Length | 7.13 |
Height | 5.5 |
Width | 14.38 |
Depth | Spout: 5-1/2" |
Face Dia. | Shower: 3-3/16", Spout: 1-11/16" |
Item Width (Inch) | 14.38 |
Item Length (Inch) | 7.13 |
Item Height (Inch) | 5.5 |
Description
The innovative, sleek design of this tub and shower faucet will enhance contemporary decor. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Gate Valve, Class 125, 3 In., Slip (4301GR)
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Check Valve (1509 1-1/2)
- JONES STEPHENS Water Meter Key, 3/4" x 60" (M25760)
- STEEL & OBRIEN 4" I-Line Clamp, Single Pin w/Rocket Wing Nut - 304SS (13IS-4-RWN-304)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136NDL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (GKB531LT)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister, Por (9400006)
- Kingston Brass Bathtub and Shower Faucet Combo