Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Nickel, Wall Mount
Mfr # KBX8146DPL
Zoro # G3093468
product price: $233.97
/ea
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Material Brass;Zinc Alloy;Plastic
- Color Polished Nickel
- Features High quality brass and zinc alloy construction, Durable washerless cartridge, Wall mount installation, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 5" tub spout reach, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
- Flow Rate Spout: 7.0 gpm, Shower Head: 1.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8146DPL
- Zoro # G3093468
- UPC # 663370764158
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Length | 7.13 |
Height | 5.5 |
Width | 14.13 |
Depth | Spout: 5-1/2" |
Face Dia. | Shower: 3-3/16", Spout: 1-11/16" |
Item Height (Inch) | 5.5 |
Item Width (Inch) | 14.13 |
Item Length (Inch) | 7.13 |
Description
Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain handles and rounded architecture solidify pristine refinement in this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN SCIENTIFIC 120V AC Ultem Solenoid Valve, Normally Closed, 1 in Pipe Size (3685-020-9227B)
- PROPLUS Stem and Bonnet for Central Hot, Lead Free Brass (163546LF)
- LEGEND VALVE 3/4" T-1007 IPS X C BALL VALV (101-624)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8345G001)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136NDL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- Kingston Brass Bathtub and Shower Faucet Combo