Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Nickel, Wall Mount
Mfr # KBX8136DPL
Zoro # G3106235
product price: $233.97
/ea
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Zinc Alloy;ABS
- Includes Faucet; Mounting Hardware
- Color Polished Nickel
- Features High quality brass, zinc alloy, and ABS construction, Durable washerless cartridge for drip free performance, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow rate at 80 PSI, Lever handles meet ADA guidelines, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
- Length 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBX8136DPL
- Zoro # G3106235
- UPC # 663370764073
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Length | 7.13 |
Height | 5.13 |
Width | 14.13 |
Depth | Lever: 2-13/16", Spout: 5-5/16" |
Face Dia. | Shower: 3-3/16", Spout: 1-9/16" |
Item Width (Inch) | 14.13 |
Item Height (Inch) | 5.13 |
Item Length (Inch) | 7.13 |
Description
Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain handles and rounded architecture solidify pristine refinement in this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 24 Inch Long Stainless Steel Faucet Riser (4401423)
- ZORO SELECT PVC Reducing Tee, Insert, 2 in x 2 in x 1 1/2 in Pipe Size (1401251)
- LEGEND VALVE 1" T-455 NL IPS IN-LINE CHECK (105-445NL)
- LEGEND VALVE 1-1/2" PVC COMP. COUPLING (204-107)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8146ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241LL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661PL)
- MOEN Verso Combo Bl 2.5 Gpm (220C3BL)
- Kingston Brass Bathtub and Shower Faucet Combo