Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount
Mfr # KB634T
Zoro # G0850299
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Acrylic
- Width Shower Head Width: 2-3/16", Valve Width: 6-3/4", Spout Width: 2-9/16"
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB634T
- Zoro # G0850299
- UPC # 663370026201
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower Head Width: 2-3/16", Valve Width: 6-3/4", Spout Width: 2-9/16" |
Depth | Shower Head Depth: 7-1/8", Valve Depth: 4-1/8", Spout Depth: 5-5/16" |
Face Dia. | 2-3/16" |
Item Length (Inch) | 7 |
Item Width (Inch) | 7 |
Item Height (Inch) | 7.13 |
Description
KB634T Trim Only For KB634
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1/2in. (1000300771)
- DWYER INSTRUMENTS Water Flow Meter 4-4Gpm (RMC-143-SSV)
- ZORO SELECT PVC Double Sanitary Tee, Hub, 2 in Pipe Size (1WJR9)
- ZORO SELECT Galv.Nipple, Welded, 1 x 20 (793LJ9)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- KINGSTON BRASS KB3636AL Tub and Shower Faucet, Polished Nickel (KB3636AL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- Kingston Brass Bathtub Faucets & Accessories