Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount
Mfr # KB1634T
Zoro # G0846555
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Features Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
- Width Lever: 6-3/4", Spout: 2-9/16"
- Flow Rate Spout: 7.0 gpm, Shower Head: 1.8 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1634T
- Zoro # G0846555
- UPC # 663370026614
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Lever: 6-3/4", Spout: 2-9/16" |
Height | Lever: 6-3/4", Spout: 2-9/16" |
Depth | Shower: 7-1/8", Spout: 5-5/16" |
Face Dia. | Shower: 2-3/16", Spout: 1-11/16" |
Item Width (Inch) | 7 |
Item Height (Inch) | 7.13 |
Item Length (Inch) | 9.35 |
Description
KB1634T Trim Only For KB1634
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Frostproof Wall Hydrant, 14 In. (HY-420-14)
- ASCO Rebuild Kit (322680)
- ZORO SELECT Flexible Coupling, For Pipe Size 3/4" (DX156-075)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Hex Head Plug - 3/4" MNPT (ZUSA-PF-145)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB5538YL)
- Kingston Brass Bathtub and Shower Faucet Combo