Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount
Mfr # GKB1634T
Zoro # G0844613
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width Faucet: 2-9/16", Shower: 2-3/8", Valve: 6-3/4"
- Features Easy To Turn Lever Handle
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB1634T
- Zoro # G0844613
- UPC # 663370228636
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Faucet: 2-9/16", Shower: 2-3/8", Valve: 6-3/4" |
Height | Faucet: 2-9/16", Valve: 6-3/4" |
Depth | Faucet: 5-5/16" |
Face Dia. | Shower: 2-3/16" |
Item Width (Inch) | 7 |
Item Length (Inch) | 9.35 |
Item Height (Inch) | 7.13 |
Description
GKB1634T Trim Only For Kb1634 /
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 14 In. (19CP-14)
- ARROWHEAD BRASS 34MPT HD Hose Bibb (302LF)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF10401PR)
- ZURN Stop Valve, 1 In (P6000-D-SD)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661PL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- MOEN Verso Combo Bn 1.75 Gpm (220C3BN)
- Kingston Brass Bathtub and Shower Faucet Combo