Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KF112C
Zoro # G0852934
product price: $68.22
/ea
$68.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Features Easy to Turn Canopy Handles
- Flow Rate Spout: 7.0 gpm at 80 psi; Shower: 1.8 gpm at 80 psi
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KF112C
- Zoro # G0852934
- UPC # 663370211232
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Showerhead: 2", Handle: 2-3/4" |
Width | Showerhead: 2", Handle: 2-3/4" |
Depth | Showerhead: 2-1/4", Handle: 3-1/8" |
Face Dia. | 2" |
Item Length (Inch) | 72 |
Item Width (Inch) | 8 |
Item Height (Inch) | 5.38 |
Description
KF112C TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Arlys BN 24" Double Towel Bar (RT PKG) (Y5722BN)
- SLOAN Penal Ware Metal Bush Button (HY108A-1-48)
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, 304SS (CN14PSS)
- PARKER 3/4" Compression Brass Ferrule (12 TZ-B)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB8631FLT)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-310P)
- Kingston Brass Bathtub Faucets & Accessories