Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB8631FLT
Zoro # G0851175
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Features Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8631FLT
- Zoro # G0851175
- UPC # 663370027178
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Lever: 7" |
Width | Lever: 7" |
Depth | Shower: 7-1/8", Spout: 5" |
Face Dia. | Shower: 2-1/4" |
Item Length (Inch) | 72 |
Item Height (Inch) | 7 |
Item Width (Inch) | 7 |
Description
KB8631FLT Trim Only For KB8631FL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 25PK (68CA-5-4)
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016M019)
- ANVIL 2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311028203)
- LEGEND VALVE 1" T-4325 NL IPS PAK X CTS (313-257NL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- DELTA Windemere Monitor 14 Series Valve Only Trim (BT14096-OB)
- Kingston Brass Bathtub and Shower Faucet Combo