Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB691T
Zoro # G0850843
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Acrylic
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB691T
- Zoro # G0850843
- UPC # 663370130618
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower Head Width: 2-3/8", Valve Width: 7" |
Depth | Shower Head Depth: 7-3/8", Valve Depth: 3-9/16", Spout Depth: 5" |
Face Dia. | 2-3/8" |
Item Width (Inch) | 7 |
Item Height (Inch) | 7.38 |
Item Length (Inch) | 72 |
Description
KB691T TubShower Trim Only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF CS Valve, 3/8" NPT, 7250 PSI Max (BBV-2-N06-8001-M)
- STEAMSPA Acu-Steam Bath Generator Universal Water Collecting and Drainage Pan (PAN-301)
- LEGEND VALVE 3/4" CHROME CAP (310-124CP)
- BANJO 3" Male Spool Adapter Cam Lever Coupling (300FF)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister, Por (9400006)
- Kingston Brass Bathtub and Shower Faucet Combo