Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB661ML
Zoro # G0850448
product price: $259.97
/ea
Free Shipping & Returns
$259.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Width Shower Head Width: 2-1/4", Valve Width: 4-3/4"
- Features Long Lasting Performance
- Flow Rate 7.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB661ML
- Zoro # G0850448
- UPC # 663370019722
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower Head Width: 2-1/4", Valve Width: 4-3/4" |
Depth | Shower Head Depth: 7-1/8", Valve Depth: 3-7/8", Tub Depth: 5" |
Face Dia. | 2-1/4" |
Item Height (Inch) | 4.75 |
Item Width (Inch) | 4.75 |
Item Length (Inch) | 13 |
Description
KB661ML Twin Handles Tub Shower Faucet P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Hex Head Bull Plug, Cast Iron, 3/4 in (0318901600)
- PARKER 1/8" Tube Brass Compression Nut & Sleeve 5PK (61HD-2)
- WINGITS 24" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN24)
- SLOAN 1.5 gpm Laminar Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1028-A)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount (KB1634T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- Kingston Brass Bathtub Faucets & Accessories