Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB661AX
Zoro # G0850439
product price: $259.97
/ea
Free Shipping & Returns
$259.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Features Long Lasting Performance
- Width Shower Head Width: 2-1/4", Valve Width: 4-3/4"
- Flow Rate 7.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB661AX
- Zoro # G0850439
- UPC # 663370019579
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower Head Width: 2-1/4", Valve Width: 4-3/4" |
Depth | Shower Head Depth: 7-1/8", Valve Depth: 3-13/16", Spout Depth: 5" |
Face Dia. | 2-1/4" |
Item Height (Inch) | 5 |
Item Length (Inch) | 7.13 |
Item Width (Inch) | 12.75 |
Description
KB661AX Twin Handles Tub Shower Faucet P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET 11 3/4In Double-Jointed Swing Spout (686-126KJKABCP)
- APG 1/2" Aluminum Part DC (3U05DCAL)
- WEBSTONE Expansion Tank Valve, 1/2", Brass (41672)
- ADVANCE TABCO Replacement Knee Valve Assembly (K-104)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231AX)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- AMERICAN IMAGINATIONS 11.79-in. W Shower Kit_ (AI-36201)
- Kingston Brass Bathtub Faucets & Accessories