Shop All Showerheads and Tub Faucets
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB651T
Zoro # G0850493
product price: $42.22
/ea
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Features Single Lever Handle
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB651T
- Zoro # G0850493
- UPC # 663370565151
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower: 2-3/8", Lever: 7" |
Depth | Lever: 3-3/4" |
Face Dia. | Shower: 2-3/8", Spout: 1-1/2" |
Item Width (Inch) | 7.75 |
Item Length (Inch) | 72 |
Item Height (Inch) | 7 |
Description
KB651T Trim Only For Single Lever Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 S-400 NO LEAD GATE VALVE (104-477NL)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E20S-2)
- LASTING TRADITIONS Imperial 8 in. D X 4 in. L Steel Stove Pipe (BM0049)
- KINGSTON BRASS BA9114C Water Onyx 6" Towel Ring, Polished Chrome (BA9114C)
- KINGSTON BRASS Straight Stop Shut Off Valve, Chrome (CCK44151AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632TO)
- KINGSTON BRASS K106A2 Hand Shower For KS266PVD & KS267PVD, Polished Brass (K106A2)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KB3637PX)
- KINGSTON BRASS KXH144A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH144A1)
- KINGSTON BRASS Shower Combo, Oil Rubbed Bronze, Wall Mount (CCK2135)
- KOHLER Purist Multifunction Handshower 2.5Gpm (22166-2MB)
- Kingston Brass Showerheads and Tub Faucets