Shop All Showerheads and Tub Faucets
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB651
Zoro # G0850353
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Features Duraseal Washerless Cartridge
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB651
- Zoro # G0850353
- UPC # 663370565106
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower: 2-3/8", Lever: 6-3/4", Spout: 2-9/16" |
Depth | Lever: 3", Spout: 5-5/16" |
Face Dia. | Shower: 2-3/8" |
Item Height (Inch) | 7 |
Item Width (Inch) | 7.75 |
Item Length (Inch) | 72 |
Description
KB651 Single Lever Handle TubShower F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Lahara, 24" Twl Bar Stainless (73824-SS)
- KOHLER 1357-0, 60" L, 32" W (1357-0)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1 in Pipe Size (409010)
- NVENT CADDY SwivelLoop Hanger, 3"Pipe, 3.625"H, Steel (100T0300EG)
- KINGSTON BRASS Straight Stop Shut Off Valve, Oil Rubbed Bronze (CCK44155AL)
- KINGSTON BRASS Shower Slide Bar, Polished Chrome, Wall Mount (KSX2521SG)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K133A2)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245PLSO)
- KINGSTON BRASS Hand Shower, Brushed Nickel (K107A8)
- KINGSTON BRASS Shower Combo, Oil Rubbed Bronze, Wall Mount (CCK2135)
- ALFI BRAND Polished Chrome Shower Valve Mixer W/ Rounded Lever Handle (AB3001-PC)
- Kingston Brass Showerheads and Tub Faucets