Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB6231LL
Zoro # G0850037
product price: $84.47
/ea
Free Shipping & Returns
$84.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Width Lever: 3-1/8"
- Features Complete With An Easy-to-Turn Lever Handle, Designed For Long-Lasting Of Performance
- Flow Rate 5.21 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB6231LL
- Zoro # G0850037
- UPC # 663370005350
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Lever: 3-1/8" |
Height | Lever: 2-9/16" |
Depth | Spout: 5-1/8" |
Face Dia. | Shower: 2-3/8" |
Item Height (Inch) | 7.75 |
Item Width (Inch) | 8 |
Item Length (Inch) | 72 |
Description
KB6231LL TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Valve Handle Multitrn Cp (R15-10T CD)
- KOHLER Showerarm With 3-Way Diverter (76330-CP)
- OLYMPIA Single Handle Tub/Shower Pressure Balancing Valve w/ Built-in 2 Way Diverter in Rough Brass (V-2500B)
- IRONWERKS DESIGNS 3/4" Iron 90-Degree Elbow Fitting, 10PK (IW-90EL-3/4-10)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531NML)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0971-Z)
- Kingston Brass Bathtub and Shower Faucet Combo