Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB531LTO
Zoro # G3093547
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Faucet; Mounting Hardware
- Color Polished Chrome
- Features Solid Brass Construction, Stainless Steel Ball Type Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB531LTO
- Zoro # G3093547
- UPC # 663370287541
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Length | 48 |
Height | 6.19 |
Width | 6.75 |
Face Dia. | 1-1/2" |
Item Length (Inch) | 48 |
Item Width (Inch) | 6.75 |
Item Height (Inch) | 6.19 |
Description
The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn loop handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compr Brass Mini Ball Valve 3-Way (2A-MB2XPFA-BP)
- MILWAUKEE VALVE Gate Valve, Class 300, 3/4 In. (1186 3/4)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 12mm x 1/8" Male BSPT (R) (PC12-01)
- ZORO SELECT 90 Elbow, Aluminum, 1/2 in, Class 150, FNPT (ZUSA-PF-9424)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (GKB248)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- AMERICAN IMAGINATIONS 14.5-in. W Shower Kit_ (AI-36199)
- Kingston Brass Bathtub and Shower Faucet Combo