Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB531L
Zoro # G0850028
$55.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Features Duraseal Washerless Cartridge
- Width Handle: 6-3/4", Shower: 2-3/8"
- Flow Rate 7.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB531L
- Zoro # G0850028
- UPC # 663370553165
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Handle: 6-3/4", Shower: 2-3/8" |
Height | Handle: 6-3/4" |
Face Dia. | Shower: 2-3/8", Spout: 1-1/2" |
Item Width (Inch) | 6.75 |
Item Length (Inch) | 72 |
Item Height (Inch) | 7.75 |
Description
KB531L TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Reduce Coupling, 1"x1/2", 125, Brz Nl (4385004250)
- LEGEND VALVE 3"FXS T571 NL DIELECTRIC UNION (301-120NL)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 3/8" Pipe Size 10 PK (6AYW2)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (GKB248)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB8631FLT)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- BOSTON HARBOR Faucet Tub/Shower Sgl Hdl Chrm (GU-F1010509CP)
- Kingston Brass Bathtub Faucets & Accessories