Shop All Showerheads and Tub Faucets
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB46310BX
Zoro # G0849425
product price: $335.37
/ea
Free Shipping & Returns
$335.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Features Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB46310BX
- Zoro # G0849425
- UPC # 663370072444
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Lever: 7-1/2" |
Depth | Shower: 7-1/8", Lever: 3-5/16" |
Face Dia. | Shower: 2-1/4", Spout: 1-1/2" |
Item Width (Inch) | 7.5 |
Item Height (Inch) | 7.13 |
Item Length (Inch) | 72 |
Description
KB46310BX Tub,w/Shower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Ap12617-3 Sight Glass Replaces (AP12617-3)
- DEARBORN BRASS Flange Spud Washer, Toilet, Rubber, Black (7105)
- ZORO SELECT Pipe Strap, Copper, 1" Pipe Size (CC-100PS)
- INSTANT POWERRP 20OZ Grease DrainOpener (1971)
- KINGSTON BRASS Shower Combo, Polished Chrome, Tub Wall Mount (CCK6171)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB651)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KB3637PX)
- KINGSTON BRASS KXH144A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH144A1)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631PLSO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB86520DFL)
- MOEN Standard Tub/Shower (2995EP)
- Kingston Brass Showerheads and Tub Faucets