Shop All Showerheads and Tub Faucets
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB3631PXTO
Zoro # G3080974
product price: $155.97
/ea
Free Shipping & Returns
$155.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Features Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Rough-in valve item # KB3631V included
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3631PXTO
- Zoro # G3080974
- UPC # 663370087110
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5 |
Width | 7.5 |
Depth | Spout: 5-1/8" |
Length | 7.5 |
Item Length (Inch) | 7.5 |
Item Width (Inch) | 7.5 |
Item Height (Inch) | 5 |
Description
The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-500-SS-L-3/4)
- LEGEND VALVE 3/4" T545 NO LEAD IPS SILLCOCK (107-404NL)
- OAKBROOK COLLECTION Kitchen Faucet 2H Chrm (810N-D4001)
- ORION Waste Assembly, Polypropylene, 5 In L (WA-5)
- KINGSTON BRASS Shower Slide Bar, Brushed Nickel, Wall Mount (KX2528SG)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KAK3321W1)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB651)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K133A2)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB86520ZX)
- KINGSTON BRASS K106A1 Hand Shower Head, Polished Chrome (K106A1)
- KOHLER Forte(R) Sculpted Rite-Temp(R) Bath And (TS10275-4-BN)
- Kingston Brass Showerheads and Tub Faucets