Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB231AX
Zoro # G0846869
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Width Shower Head Width: 2-3/8", Valve Width: 3-1/8"
- Features Duraseal Washerless Cartridge
- Flow Rate 5.21 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB231AX
- Zoro # G0846869
- UPC # 663370116384
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower Head Width: 2-3/8", Valve Width: 3-1/8" |
Depth | Shower Head Depth: 7-3/8", Spout Depth: 5" |
Face Dia. | 2-3/8" |
Item Width (Inch) | 8 |
Item Length (Inch) | 72 |
Item Height (Inch) | 7.38 |
Description
KB231AX TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 2000 Lb Load, 5 In H (DB40)
- KNAUF INSULATION 1-1/4" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 135/C (5001256)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (AAB00037)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/8 in. Tube, Steel (HT06)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB5538YL)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB8631FLT)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KOHLER Purist 2-In-1 Combo 2.5 Gpm (23219-AF)
- Kingston Brass Bathtub Faucets & Accessories