Shop All Showerheads and Tub Faucets
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB141TO
Zoro # G0846485
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Features Designed For Long Lasting Performance
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB141TO
- Zoro # G0846485
- UPC # 663370514159
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Width | Handle Width: 3-1/8" |
Depth | Spout Depth: 5" |
Item Height (Inch) | 2.75 |
Item Width (Inch) | 3.06 |
Item Length (Inch) | 8 |
Description
KB141TO Tub Only For KB141
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose Kit (1434801-CP)
- SIMPLE SPACES Shower Rod Curved Vb 52-72In (SD-CSR-VB)
- ZORO SELECT 2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNI03)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (406012)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS33555AX)
- KINGSTON BRASS Shower Combo, Antique Brass, Wall Mount (KAK3523W3)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB8635DFL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632TO)
- KINGSTON BRASS Metropolitan, Hand Shower, Polished Brass (K104A2)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB86520ZX)
- NEWPORT BRASS Stablizer Kit, Polished Chrome, Wall (2-734/26)
- Kingston Brass Showerheads and Tub Faucets