Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB130
Zoro # G0846257
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Features Easy to Turn Wrist Blade Handles, Duraseal Washerless Cartridge
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB130
- Zoro # G0846257
- UPC # 663370029035
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Showerhead: 2-3/8", Spout: 2-1/2" |
Width | Showerhead: 2-3/8", Handle: 3-1/8", Spout: 2-1/2" |
Depth | Showerhead: 4", Spout: 5-1/8" |
Face Dia. | 2-3/8" |
Item Width (Inch) | 8 |
Item Height (Inch) | 7.75 |
Item Length (Inch) | 72 |
Description
KB130 TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve Inline True Union (161375004)
- NIBCO 1-1/4" NOM C Copper Tee (611 11/4)
- BRADLEY 16" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001160-GR)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR3)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8148DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Chrome (KTF301CH)
- Kingston Brass Bathtub and Shower Faucet Combo