Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # CC3111
Zoro # G0837035
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width Spout: 2-5/8"
- Flow Rate Spout: 7 gpm, Shower Head: 1.8 gpm
- Mounting Type Wall Mount
- Height Shower: 61-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC3111
- Zoro # G0837035
- UPC # 663370011375
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Spout: 2-5/8" |
Height | Shower: 61-1/4" |
Depth | Spout: 5-1/4" |
Item Length (Inch) | 41.25 |
Item Height (Inch) | 2.63 |
Item Width (Inch) | 5.25 |
Description
CC3111 Convert to Shower Unit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Deck-Mount Clawfoot Tub Faucet, Brushed Brass, Deck Mount (KS288SB)
- FLUIDMASTER Universal Flush Valve Kit For Toto and American Standard (K-540A-015-T5)
- GF PIPING SYSTEMS 3" Flanged PVC Ball Valve Inline True Union (161375084)
- JET Cb-1100 Collector Bag For Dc-1100 (709564)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136NDL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- Kingston Brass Bathtub Faucets & Accessories