Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome
Mfr # KB6691EX
Zoro # G607965280
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Width 7.0
- Length 7.13
- Height 6.31
- Weight 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB6691EX
- Zoro # G607965280
- UPC # 196507154169
- Country of Origin China; Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.0 |
Length | 7.13 |
Height | 6.31 |
Details
Material | Brass;Plastic |
Weight | 5.25 |
Finish | Polished Chrome |
Description
This tub and shower faucet's modern features create a bold and edgy design in your bathroom Complete with an easytoturn cross handle, an optimum bathing experience awaits Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come A pressure balanced valve is included for safety and protection against accidental burns
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 1-1/4"x3/8", 316, Thrd Heavy (4381034970)
- BECK 2" x 7" Black Pipe Nipple Sch 40 (330039009)
- JONES STEPHENS 1-1/2" PlumBite Push On Cap (C77454LF)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 25m, PK20 (KO25K3S-75)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- KINGSTON BRASS KB242PX Tub & Shower Faucet Porcelain Cross Handles (KB242PX)
- MOEN Verso Combo Ch 1.75 Gpm (220C3EP)
- Kingston Brass Bathtub Faucets & Accessories