Shop All Showerheads and Tub Faucets
Kingston Brass
Tub and Shower Faucet, Polished Brass, Wall Mount
Mfr # KS36320AL
Zoro # G0858193
product price: $1,072.47
/ea
Free Shipping & Returns
$1,072.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Features Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish
- Flow Rate Spout: 7.0 gpm; Shower Head: 1.8 gpm
- Mounting Type Wall Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS36320AL
- Zoro # G0858193
- UPC # 663370105111
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Lever: 9" |
Width | Lever: 5-3/4" |
Face Dia. | Shower: 3", Spout: 1-1/2" |
Item Length (Inch) | 72 |
Item Width (Inch) | 9 |
Item Height (Inch) | 7.31 |
Description
KS36320AL TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 3/4" (85587)
- KOHLER Purist 18" Grab Bar (11892-BL)
- DEWALT Actuator, 1 1/4 in to 4 in Pipe (DCE200A)
- CUSTOM LEATHERCRAFT RAIN BOOT PVC BLK 12US (R23012)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS33555AX)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS5361AX)
- KINGSTON BRASS Shower Combo, Oil Rubbed Bronze, Wall Mount (CCK2135)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245PLSO)
- KINGSTON BRASS KXH154A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH154A1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC66T1)
- KOHLER Loure Single-Function Showerhead (14786-BL)
- Kingston Brass Showerheads and Tub Faucets