Shop All Showerheads and Tub Faucets
Kingston Brass
Tub and Shower Faucet, Polished Brass, Wall Mount
Mfr # KB86520ZX
Zoro # G0851595
product price: $376.97
/ea
Free Shipping & Returns
$376.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Features Complete with an Easy-to-Turn Cross Handle
- Flow Rate Spout: 7.0 gpm, Shower Head: 1.8 gpm
- Mounting Type Wall Mount
- Number of Holes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB86520ZX
- Zoro # G0851595
- UPC # 663370284380
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Spout: 2-1/2" |
Width | Lever: 7", Spout: 2-1/2" |
Depth | Lever: 3-11/16", Spout: 6-1/2" |
Face Dia. | 2-1/4" |
Item Height (Inch) | 7.13 |
Item Length (Inch) | 72 |
Item Width (Inch) | 7.5 |
Description
KB86520ZX TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8753)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743NOF-PC)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCFE-001)
- KINGSTON BRASS KS1778ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Nickel (KS1778ALBS)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB8632FLSO)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245KLSO)
- KINGSTON BRASS Straight Stop Shut Off Valve, Oil Rubbed Bronze (CCK44155AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS5361AX)
- KINGSTON BRASS Straight Stop Shut Off Valve, Chrome (CCK44151AX)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC301T8)
- MOEN Round Handshower Brushed Nickel (155891BN)
- Kingston Brass Showerheads and Tub Faucets