Shop All Showerheads and Tub Faucets
Kingston Brass
Tub and Shower Faucet, Polished Brass, Wall Mount
Mfr # KB86520DFL
Zoro # G3082846
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tub and Shower Faucet; Mounting Hardware
- Features Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
- Mounting Type Wall Mount
- ADA Compliant true
- Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB86520DFL
- Zoro # G3082846
- UPC # 663370570407
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 7.13 |
Width | 7.5 |
Depth | Spout: 6-1/2" |
Face Dia. | 2-1/4" |
Length | 72 |
Item Height (Inch) | 7.13 |
Item Width (Inch) | 7.5 |
Item Length (Inch) | 72 |
Description
This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-CP)
- KOHLER 26-13/16" L, Traditional, Metal, Traditional 24" Grab Bar (10542-S)
- SLOAN Eaf19A Sensor Assembly Hardware w/O ClickEaf20 (0335017)
- LEGEND VALVE 2-1/2" COPPER STREET 90 ELBOW (450-049)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K133A2)
- KINGSTON BRASS KB3632PX Tub & Shower Faucet Porcelain Cross Handle (KB3632PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB86520ZX)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS33315AX)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB8632FLSO)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KAK3521W1)
- MOEN Voss Oil Rubbed Bronze M-Core 3-Series Shower Only (UT3692ORB)
- Kingston Brass Showerheads and Tub Faucets