Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Brass, Wall Mount
Mfr # KB8232NFL
Zoro # G0851026
product price: $149.47
/ea
Free Shipping & Returns
$149.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Features Easy to Turn Lever Handles, 1/4 Turn Washerless Cartridge
- Width Showerhead: 3-3/16", Handle: 3-1/8", Spout: 2-1/2"
- Flow Rate 7.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8232NFL
- Zoro # G0851026
- UPC # 663370133312
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Showerhead: 3-3/16", Handle: 3-1/8", Spout: 2-1/2" |
Height | Spout: 2-1/2" |
Depth | Showerhead: 3-3/8", Handle: 2-7/16", Spout: 5-1/8" |
Face Dia. | 3-3/16" |
Item Height (Inch) | 7.31 |
Item Width (Inch) | 8 |
Item Length (Inch) | 72 |
Description
KB8232NFL TubShower Faucet,w/3 Nuw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Coupling, 2-1/2", Aluminum (PLE56)
- APOLLO PEX 3/4 in. Plastic PEX Barb Coupling Jar (50-Pack), 50PK (PXPAC3450JR)
- SPEARS 3/4" Socket PVC Ball Valve Inline True Union (1829-007)
- ZURN JP1996-BS24 - 24" Stainless Steel Bumper (JP1996-BS24)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB681T)
- Kingston Brass Bathtub Faucets & Accessories