Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Brass, Wall Mount
Mfr # KB672
Zoro # G0850895
Free Shipping & Returns
$279.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Width Lever: 4-3/4"
- Features Complete With An Easy-to-Turn Lever Handle
- Flow Rate 7.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB672
- Zoro # G0850895
- UPC # 663370019678
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Lever: 4-3/4" |
Depth | Spout: 5-5/16" |
Face Dia. | Shower: 2-1/4" |
Item Length (Inch) | 8 |
Item Width (Inch) | 4.75 |
Item Height (Inch) | 4.75 |
Description
KB672 TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE 12" Diameter Showerhead Single Function In Polished Nickel (U.5204PN)
- ASAHI 1-1/2", Socket/Threaded, PVC, Y Strainer, 150 psi (1257015)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/4 In, 304 SS (11/4 581ss replacement screens)
- ZORO SELECT Flush Valve Spud, Fits American Standard, Sloan, Zurn, 1-1/2 in, Brass (22UR67)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8136NDL)
- Kingston Brass Bathtub Faucets & Accessories