Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Brass, Wall Mount
Mfr # KB662AX
Zoro # G0850667
product price: $298.97
/ea
Free Shipping & Returns
$298.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Features Complete With An Easy-to-Turn Lever Handle, Designed For A Long-Lasting Performance
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB662AX
- Zoro # G0850667
- UPC # 663370019586
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Lever: 4-3/4" |
Width | Lever: 4-3/4" |
Depth | Spout: 5" |
Face Dia. | Shower: 2-1/4" |
Item Height (Inch) | 5 |
Item Length (Inch) | 7.13 |
Item Width (Inch) | 12.75 |
Description
KB662AX Twin Handles Tub Shower Faucet P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Deep Soak Max Drain, White (1599205.020)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Grate, Sanitary Drains (3140G-12NB)
- LEGEND VALVE 1/2 x 8 T-552 NO LEAD SILLCOCK (108-123NL)
- HAWS Bubbler Head (5703M)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8146ZX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (GKB248)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Verve (9400002)
- Kingston Brass Bathtub and Shower Faucet Combo