Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Brass, Wall Mount
Mfr # KB662AL
Zoro # G0850658
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Features Complete With An Easy-to-Turn Lever Handle, Designed For A Long-Lasting Performance
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB662AL
- Zoro # G0850658
- UPC # 663370019708
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | Lever: 4-3/4" |
Width | Lever: 4-3/4" |
Depth | Spout: 5-5/16" |
Face Dia. | Shower: 2-1/4" |
Item Height (Inch) | 5.31 |
Item Length (Inch) | 7.13 |
Item Width (Inch) | 12.75 |
Description
KB662AL TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEPAGE 5000-1 Quick Connect Dryer Vent (HO32840)
- SLOAN Solenoid Valve Module, Faucets (EBF-11-A)
- ENCORE Pre-Rinse Spray Valve, 1.0 gpm Flow Rate (KLP50-Y002105)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-5682)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- Kingston Brass Bathtub Faucets & Accessories