Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Brass, Wall Mount
Mfr # KB632T
Zoro # G0850116
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Acrylic
- Width Lever: 6-3/4"
- Features Complete With An Easy-to-Turn Lever Handle
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB632T
- Zoro # G0850116
- UPC # 663370026195
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Lever: 6-3/4" |
Height | Lever: 6-3/4" |
Depth | Spout: 5-5/16" |
Face Dia. | Shower: 2-3/16" |
Item Width (Inch) | 7 |
Item Length (Inch) | 7 |
Item Height (Inch) | 6.5 |
Description
KB632T Trim Only For KB632
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Leg And Wall Bracket Group (For 0477), (G-7237-477)
- ZURN Tee, Polyalloy, 3/4" x 3/4" x 3/4" Pipe (QQPT444X)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000-WS)
- ZORO SELECT 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (1MPN5)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241LL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- KINGSTON BRASS KB242PX Tub & Shower Faucet Porcelain Cross Handles (KB242PX)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brush Nickel (KTF301BN)
- Kingston Brass Bathtub and Shower Faucet Combo